Switchfuse Tp and n W/o Fuse 630A

Order Code: ZT5005481S

£2,999.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE TP&N W/O FUSE 630A Switchfuse (ND) NHTPSF630

Specifications for Switchfuse Tp and n W/o Fuse 630A
  • Number of Poles
    3
  • Rated Permanent Current
    630A
  • Max. Rated Operation Voltage
    415V