Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Track 1 Circuit Dead End 2.4M White
By Illuma
Order Code:
ZT5096453S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/track-1-circuit-dead-end-2-4m-white/p/ZT5096453S
Add to quotation
View all RCDs
Description
Illuma TRACK 1 CIRCUIT DEAD END 2.4M WHITE 1-Circuit 230V T8-WH
Specifications
Specifications for Track 1 Circuit Dead End 2.4M White
Width
36mm
Length
2335mm
Colour
White
Material
Cast Aluminium
Height
18mm
IP Rating
20
Rated current
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome