Crosby LED Recessed Outdoor Ground Lamps


£179.99 Inc VAT (20%)

See 2 Product Variants
£179.99

Description


Description unavailable

Feature Attributes

Finish:
Matt Nickel
Height:
5.5 cm
Maximum Wattage:
2
Depth:
8.2 cm
Lamp Type:
HIGH POWER LED
IP Rating:
IP67

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome