Gea Round Recessed Floor Lights Stainless Steel IP67


£169.99 Inc VAT (20%)

See all variants from £169.99


Description unavailable

Feature Attributes

Product Type:
Recessed Floor Light
Lamp Type:
GU10
IP Rating:
IP67
Maximum Wattage:
50
Finish:
Stainless Steel AISI 316
Height:
17 cm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome