Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Geiser Integrated LED Recessed Outdoor Ground Light, 3000K, Ip67
By Netlighting
2 Variants From
£329.99
Inc VAT (20%)
See 2 Product Variants
£329.99
Description
Description unavailable
Feature Attributes
Weight:
2 kg
Diameter:
18 cm
IP Rating:
IP67
Height:
19 cm
Bulb Included:
Yes
Maximum Wattage:
15 W
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome