Geiser Outdoor Recessed Wall Lamps


£219.99 Inc VAT (20%)

See all variants from £219.99


Description unavailable

Feature Attributes

Lamp Type:
Integrated LED
Material:
Stainless Steel Aluminium
Finish:
Satin Stainless
Bulb Included:
Yes
IP Rating:
IP67
Colour Temperature:
3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome