Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Outdoor Lighting
/
Recessed Floor & Decking Lights
Grund Outdoor LED Recessed Ground Lamp Anodized Black 3000K IP67
By Netlighting
Diameter
Select
See all variants from
£159.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£159.99
Description unavailable
Feature Attributes
Colour Temperature:
3000K
Finish:
Black
Number of Lights:
1
Lamp Type:
LED
Bulb Included:
Yes
IP Rating:
IP67