Grund Recessed Outdoor Ground Light, LED, Ip67


£149.99 Inc VAT (20%)

See all variants from £149.99


Description unavailable

Feature Attributes

IP Rating:
IP67
Lamp Type:
LED
Material:
Aluminum
Bulb Included:
Yes
Colour:
Silver
Height:
9.5 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome