Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Hoxton Outdoor 16.5W LED Recessed Ground Light Brushed Stainless Steel, IP67
By Netlighting
See all variants from
£189.99
Inc VAT (20%)
See all variants from
£189.99
Description unavailable
Feature Attributes
Maximum Wattage:
16.5 W
Weight:
2.1 kg
Height:
18.6 cm
IP Rating:
IP67
Lamp Type:
Integrated LED
Material:
Glass
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome