Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Ikon Round Outdoor Integrated LED 30mm Kit IP67 0.15W Polished Stainless Steel & Clear PC
By Netlighting
See all variants from
£69.99
Inc VAT (20%)
See all variants from
£69.99
Description unavailable
Feature Attributes
IP Rating:
IP67
Bulb Included:
Yes
Diameter:
3 cm
Projection:
0.1 cm
Weight:
1 kg
Dimmable:
No
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome