Ikonpro CCT Integrated LED Outdoor Recessed Light Polished Stainless Steel, Clear Ip67


£99.99 Inc VAT (20%)
Up to 5% off

See 3 Product Variants
£99.99

Description


Description unavailable

Feature Attributes

IP Rating:
IP67
Lamp Type:
Integrated LED
Projection:
0.1 cm
Product Type:
Outdoor Recessed Light
Number of Lights:
10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome