Kane LED Recessed Outdoor Ground Light Matt Nickel Ip67 - Three Direction


£79.99 Inc VAT (20%)

See all variants from £79.99


Description unavailable

Feature Attributes

Height:
4.5 cm
IP Rating:
IP67
Lamp Type:
Integrated LED
Depth:
9 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome