Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
LED 12 Light 4 Way Walkover Recessed Aluminium, Ip67
By Netlighting
2 Variants From
£65.99
Inc VAT (20%)
See 2 Product Variants
£65.99
Description
Description unavailable
Feature Attributes
Height:
1.5 cm
Lumens:
60
Maximum Wattage:
1
Lamp Type:
LED
IP Rating:
IP67
Diameter:
7 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome