Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
LED Mini Ground Light comes with Three Interchangeable Heads, 230V IP65 0.6W
By Netlighting
See all variants from
£31.99
Inc VAT (20%)
See all variants from
£31.99
Description
Description unavailable
Feature Attributes
Cable Length:
2 m
IP Rating:
IP65
Material:
Stainless Steel,Polycarbonate
Recess Depth:
4.8 cm
Cut-out Diameter:
3.2 cm
Bulb Included:
Yes
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome