Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Loth Outdoor LED Recessed Ground Light Black 3000K IP67
By Netlighting
See all variants from
£179.99
Inc VAT (20%)
See all variants from
£179.99
Description
Description unavailable
Feature Attributes
Diameter:
20 cm
Colour Temperature:
3000K
IP Rating:
IP67
Bulb Included:
Yes
Lamp Type:
LED
Height:
4.2 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome