1. Electrical & Lighting/
  2. Lighting/
  3. Outdoor Lighting/
  4. Recessed Floor & Decking Lights
Seina Integrated LED Outdoor Recessed Light Marine Grade Brushed Stainless Steel, Frosted Ip44
Hover to enlarge the image

Seina Integrated LED Outdoor Recessed Light Marine Grade Brushed Stainless Steel, Frosted Ip44


Select
See all variants from
£59.99

Inc VAT (20%)

Up to 16.5% off
See all variants from £59.99

Description unavailable

Feature Attributes

No. of Lights:

1

Lamp Type:

Integrated LED

Projection:

0.2 cm

Height:

8.5 cm

IP Rating:

IP44

Width:

22.5 cm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome