Suria LED Outdoor Recessed Spot Light Wide Beam Angle Matt Nickel Ip67


£199.99 Inc VAT (20%)

See all variants from £199.99


Description unavailable

Feature Attributes

Colour Temperature:
3000
IP Rating:
IP67
Lamp Type:
Integrated LED
Finish:
Matt Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome