Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Recessed Floor & Decking Lights
Taurus Outdoor Recessed Ground Light Steel IP67 3000K
By Netlighting
3 Variants From
£289.99
Inc VAT (20%)
See 3 Product Variants
£289.99
Description
Description unavailable
Feature Attributes
Colour:
Black
Bulb Included:
Yes
No. of Lamps:
1
Colour Temperature:
3000K
Lamp Type:
LED
Height:
12.5 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome