Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Relay Accessories
Relay 1NO Latching 16A 230V 50HZ
By Hager
Order Code:
ZT4990793S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/relay-accessories/relay-1no-latching-16a-230v-50hz/p/ZT4990793S
Add to quotation
View all Relay Accessories
Description
Hager RELAY 1NO LATCHING 16A 230V 50HZ Relays EPN510
Specifications
Specifications for Relay 1NO Latching 16A 230V 50HZ
Mounting Method
DIN rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome