Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Relay Accessories
Relay Base C5 14 Pin - 2500444954
By Switchtec
Order Code:
ZT5026830S
£6.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.59
https://www.zoro.co.uk/shop/electrical-and-lighting/relay-accessories/relay-base-c5-14-pin-2500444954/p/ZT5026830S
Add to quotation
View all Relay Accessories
Description
Switchtec RELAY BASE C5 14 PIN 14 Pin Relay Bases 18FF-4Z-C5
Specifications
Specifications for Relay Base C5 14 Pin - 2500444954
Width
27.2mm
Depth
61.1mm
Height
75.5mm
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome