Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Relay Accessories
Terminal DIN Rail Mounting 6mm2 Grey
By Lewden
Order Code:
ZT5018257S
Qty of 50 for
£122.50
Inc VAT (20%)
£2.45 each
£129.50
5% off
Quantity
Price
Discount
1 - 2499
£2.45
0%
2500 +
£2.28
7%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
122.50
https://www.zoro.co.uk/shop/electrical-and-lighting/relay-accessories/terminal-din-rail-mounting-6mm2-grey/p/ZT5018257S
Add to quotation
View all Relay Accessories
Description
Lewden TERMINAL DIN RAIL MOUNTING 6MM2 GREY Terminals & Relays GT6
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal DIN Rail Mounting 6mm2 Grey
Colour
Hexagon
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome