Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Relay Accessories
Timer Star Delta 440V 60HZ
By Eaton
Order Code:
ZT5104201S
£153.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
153.99
https://www.zoro.co.uk/shop/electrical-and-lighting/relay-accessories/timer-star-delta-440v-60hz/p/ZT5104201S
Add to quotation
View all Relay Accessories
Description
Eaton TIMER STAR DELTA 440V 60HZ Timing Relays & Accessories 31885
Specifications
Specifications for Timer Star Delta 440V 60HZ
Depth
103mm
Width
23mm
Height
83mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome