Built-In Socket for Earth Cable for Earth/Contact Rail Made of Steel

Order Code: ZT4131744S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£41.356%


Description

Built-in socket for earth cable, for earth/contact rail, made of steel. Supplied = assembled. Material = steel. Colour = silver. Length = 100 mm. Width = 100 mm. Depth = 50 mm. Product type = accessories for hazardous goods containers. For fast and easy installation, e.g. in an earth and contact rail. Easy and safe plug-in function according to the FALCON quick connect principle, ideal for small containers. Can be combined with a quick connect earth cable (optionally available) Built-in socket marked in green-yellow for clearly visible earthing. Can be combined with a quick connect earth cable (available as an option) , for example for small containers with an earth connection stored on a sump tray.

See full description
Specifications for Built-In Socket for Earth Cable for Earth/Contact Rail Made of Steel
  • Depth
    50mm
  • Colour
    Silver
  • Material
    Steel
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome