Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Blue Insulated Ring Terminal M12 Hole for
By Cembre
Order Code:
ZT4999006S
Qty of 100 for
£119.00
Inc VAT (20%)
£1.19 each
£159.00
25% off
Quantity
Price
Discount
1 - 9999
£1.19
0%
10000 - 19999
£1.14
4%
20000 +
£1.09
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
119.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/blue-insulated-ring-terminal-m12-hole-for/p/ZT4999006S
Add to quotation
View all Ring Terminals
Description
Cembre BLUE INSULATED RING TERMINAL M12 HOLE FOR RBY - PVC insulated Terminals BF-M12
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Blue Insulated Ring Terminal M12 Hole for
Material
Copper
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
Sleeve Form
Short
Insulation
Polyvinyl chloride (PVC)
Colour
Blue
Flange Shape
Ring shape
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome