Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Blue Insulated Ring Terminal M3 Hole for
By Cembre
Order Code:
ZT4999033S
Qty of 100 for
£104.00
Inc VAT (20%)
£1.04 each
£144.00
27.5% off
Quantity
Price
Discount
1 - 9999
£1.04
0%
10000 - 19999
£1.00
4%
20000 +
£0.96
7.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
104.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/blue-insulated-ring-terminal-m3-hole-for/p/ZT4999033S
Add to quotation
View all Ring Terminals
Description
Cembre BLUE INSULATED RING TERMINAL M3 HOLE FOR RBY - PVC insulated Terminals BF-M3
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Blue Insulated Ring Terminal M3 Hole for
Material
Copper
Flange Shape
Ring shape
Sleeve Form
Short
Insulation
Polyvinyl chloride (PVC)
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
Surface Protection
Tinned
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome