Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Blue Insulated Ring Terminal M8.5
By Newlec
Order Code:
ZT5093173S
Qty of 100 for
£99.00
Inc VAT (20%)
£0.99 each
Quantity
Price
Discount
1 - 9999
£0.99
0%
10000 - 19999
£0.95
4%
20000 - 49999
£0.91
8%
50000 +
£0.87
12%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/blue-insulated-ring-terminal-m8-5/p/ZT5093173S
Add to quotation
View all Ring Terminals
Description
Newlec BLUE INSULATED RING TERMINAL M8.5 HOLE FOR Cable Terminations & Connectors (NEW2210) NLBR8.5
Tags:
#BulkDiscount
Specifications
Specifications for Blue Insulated Ring Terminal M8.5
Material
Copper
Colour
Blue
Nominal Cross Section
1.5 - 1.5
1.5 - 1.5
Sleeve Form
Short
Insulation
Polyvinyl chloride (PVC)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome