Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Red Insulated Pin Terminal 12mm Long Pin
By Cembre
Order Code:
ZT4986943S
Qty of 100 for
£104.00
Inc VAT (20%)
£1.04 each
£144.00
27.5% off
Quantity
Price
Discount
1 - 9999
£1.04
0%
10000 - 19999
£1.00
4%
20000 +
£0.96
7.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
104.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/red-insulated-pin-terminal-12mm-long-pin/p/ZT4986943S
Add to quotation
View all Ring Terminals
Description
Cembre RED INSULATED PIN TERMINAL 12MM LONG PIN RBY - PVC insulated Terminals RF-P12
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Red Insulated Pin Terminal 12mm Long Pin
Material
Copper
Flange Shape
Pin shape
Nominal Cross Section
0.25 - 1.5
0.25 - 1.5
Sleeve Form
Short
Insulation
Polyvinyl chloride (PVC)
Surface Protection
Tinned
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome