Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Terminal Fork Blue - BF-U5
By Cembre
Order Code:
ZT4999322S
Qty of 100 for
£104.00
Inc VAT (20%)
£1.04 each
£144.00
27.5% off
Quantity
Price
Discount
1 - 9999
£1.04
0%
10000 - 19999
£1.00
4%
20000 +
£0.96
7.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
104.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/terminal-fork-blue-bf-u5/p/ZT4999322S
Add to quotation
View all Ring Terminals
Description
Cembre TERMINAL FORK BLUE RBY - PVC insulated Terminals BF-U5
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Fork Blue - BF-U5
Material
Copper
Nominal Cross Section
1.5 - 2.5
1.5 - 2.5
Sleeve Form
Short
Flange Shape
Fork shape
Insulation
Polyvinyl chloride (PVC)
Surface Protection
Tinned
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome