Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Terminal Ring Red - 2500162465
By Cembre
Order Code:
ZT4985096S
Qty of 100 for
£122.00
Inc VAT (20%)
£1.22 each
£159.00
23% off
Quantity
Price
Discount
1 - 9999
£1.22
0%
10000 - 19999
£1.17
4%
20000 +
£1.12
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
122.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/terminal-ring-red-2500162465/p/ZT4985096S
Add to quotation
View all Ring Terminals
Description
Cembre TERMINAL RING RED RBY - PVC insulated Terminals RF-M12
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Ring Red - 2500162465
Material
Copper
Flange Shape
Ring shape
Colour
Red
Sleeve Form
Short
Insulation
Polyvinyl chloride (PVC)
Nominal Cross Section
0.25 - 1.5
0.25 - 1.5
Surface Protection
Tinned
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome