Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Terminal Ring Yellow - GF-M3.5
By Cembre
Order Code:
ZT4999147S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£149.00
26.5% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/terminal-ring-yellow-gf-m3-5/p/ZT4999147S
Add to quotation
View all Ring Terminals
Description
Cembre TERMINAL RING YELLOW RBY - PVC insulated Terminals GF-M3.5
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Terminal Ring Yellow - GF-M3.5
Material
Copper
Nominal Cross Section
4 - 6
04-Jun
Surface Protection
Tinned
Colour
Yellow
Insulation
Polyvinyl chloride (PVC)
Flange Shape
Ring shape
Sleeve Form
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome