Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Yellow Insulated Blade Terminal 19.1 x 2.9mm Blade
By Cembre
Order Code:
ZT5004612S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£152.00
28% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/yellow-insulated-blade-terminal-19-1-x-2-9mm-blade/p/ZT5004612S
Add to quotation
View all Ring Terminals
Description
Cembre YELLOW INSULATED BLADE TERMINAL 19.1X2.9MM BLADE RBY - PVC insulated Terminals GF-PP17
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Yellow Insulated Blade Terminal 19.1 x 2.9mm Blade
Material
Copper
Nominal Cross Section
04-Jun
4 - 6
Insulation
PC
Sleeve Form
Short
Surface Protection
Tinned
Colour
Yellow
Flange Shape
Pin shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome