Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Yellow Insulated Fork Terminal with M6 Hole 4-6mm Cables
By Cembre
Order Code:
ZT5004706S
Qty of 100 for
£109.00
Inc VAT (20%)
£1.09 each
£144.00
24% off
Quantity
Price
Discount
1 - 9999
£1.09
0%
10000 - 19999
£1.05
3.5%
20000 +
£1.00
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
109.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/yellow-insulated-fork-terminal-with-m6-hole-4-6mm-cables/p/ZT5004706S
Add to quotation
View all Ring Terminals
Description
Cembre YELLOW INSULATED FORK TERMINAL WITH M6 HOLE 4-6MM CABLES RBY - PVC insulated Terminals GF-U6
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Yellow Insulated Fork Terminal with M6 Hole 4-6mm Cables
Material
Copper
Insulation
Polyvinyl chloride (PVC)
Flange Shape
Fork shape
Surface Protection
Tinned
Nominal Cross Section
04-Jun
4 - 6
Sleeve Form
Short
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome