Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Wire Terminals
Ring Terminals
Yellow Insulated Ring Terminal 10mm Hole 4-6mm Cables
By Cembre
Order Code:
ZT4999684S
Qty of 100 for
£112.00
Inc VAT (20%)
£1.12 each
£152.00
26% off
Quantity
Price
Discount
1 - 9999
£1.12
0%
10000 - 19999
£1.08
3.5%
20000 +
£1.03
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
112.00
https://www.zoro.co.uk/shop/electrical-and-lighting/ring-terminals/yellow-insulated-ring-terminal-10mm-hole-4-6mm-cables/p/ZT4999684S
Add to quotation
View all Ring Terminals
Description
Cembre YELLOW INSULATED RING TERMINAL 10MM HOLE 4-6MM CABLES RBY - PVC insulated Terminals GF-M10
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Yellow Insulated Ring Terminal 10mm Hole 4-6mm Cables
Material
Copper
Nominal Cross Section
04-Jun
4 - 6
Colour
Yellow
Surface Protection
Tinned
Sleeve Form
Short
Flange Shape
Ring shape
Insulation
Polyvinyl chloride (PVC)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome