Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Rotary Switches
Switch Disconnector Front Operated 6P Term Clamps 16A IP20
By ABB
Order Code:
ZT5009875S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rotary-switches/switch-disconnector-front-operated-6p-term-clamps-16a-ip20/p/ZT5009875S
Add to quotation
View all Rotary Switches
Description
ABB SWITCH DISCONNECTOR FRONT OPERATED 6P TERM CLAMPS 16A IP20 OT Switches (2200003) OT16F6
Specifications
Specifications for Switch Disconnector Front Operated 6P Term Clamps 16A IP20
Voltage Rating
690V
Rated Permanent Current
16A
Number of Poles
6
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome