Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Rotary Switches
Switch Disconnector Front Operated 6P Term Clamps 40A IP20
By ABB
Order Code:
ZT5010007S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rotary-switches/switch-disconnector-front-operated-6p-term-clamps-40a-ip20/p/ZT5010007S
Add to quotation
View all Rotary Switches
Description
ABB SWITCH DISCONNECTOR FRONT OPERATED 6P TERM CLAMPS 40A IP20 OT Switches (2200003) OT40F6
Specifications
Specifications for Switch Disconnector Front Operated 6P Term Clamps 40A IP20
Colour
Black
Number of Poles
6
Voltage Rating
690V
Rated Permanent Current
40A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome