Switch Disconnector On-Off Flush 3PH TP IP65 100A 400V 50/60

Order Code: ZT5097157S

£119.99 Inc VAT (20%)


Description

Eaton SWITCH DISCONNECTOR ON-OFF FLUSH 3PH TP IP65 100A 400V 50/60 Rotary Switches/Switch Disconnectors & CBs&Accs 67201

Specifications for Switch Disconnector On-Off Flush 3PH TP IP65 100A 400V 50/60
  • Type of Control Element
    Short thumb-grip
  • Colour
    Black
  • Rated Permanent Current
    100A
  • Number of Poles
    3
  • Voltage Rating
    690V
    690 - 690V
  • Number of Switches
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome