Switch Disconnector On-Off Rear 3PH TP IP65 25A 400V 50/60HZ - 50738

Order Code: ZT4976709S

£59.99 Inc VAT (20%)


Description

Eaton SWITCH DISCONNECTOR ON-OFF REAR 3PH TP IP65 25A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 50738

Specifications for Switch Disconnector On-Off Rear 3PH TP IP65 25A 400V 50/60HZ - 50738
  • Rated Permanent Current
    25A
  • Voltage Rating
    690V
    690 - 690V
  • Number of Poles
    3
  • Number of Switches
    1
  • Type of Control Element
    Door coupling rotary drive
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome