Switch Disconnector On-Off Rear 3PH TP IP65 32A 400V 50/60HZ

Order Code: ZT5097095S

£59.99 Inc VAT (20%)


Description

Eaton SWITCH DISCONNECTOR ON-OFF REAR 3PH TP IP65 32A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 98049

Specifications for Switch Disconnector On-Off Rear 3PH TP IP65 32A 400V 50/60HZ
  • Rated Permanent Current
    32A
  • Colour
    Black
  • Number of Switches
    1
  • Type of Control Element
    Short thumb-grip
  • Number of Poles
    3
  • Voltage Rating
    690 - 690V
    690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome