Switch Disconnector On-Off Rear 3PH TP IP65 63A 400V 50/60HZ

Order Code: ZT5097293S

£91.99 Inc VAT (20%)


Description

Eaton SWITCH DISCONNECTOR ON-OFF REAR 3PH TP IP65 63A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 50591

Specifications for Switch Disconnector On-Off Rear 3PH TP IP65 63A 400V 50/60HZ
  • Type of Control Element
    Door coupling rotary drive
  • Voltage Rating
    690 - 690V
    690V
  • Colour
    Black
  • Number of Switches
    1
  • Number of Poles
    3
  • Rated Permanent Current
    63A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome