Switch Disconnector On-Off Surface 3PH TP IP65 25A 400V 50/6 - 52962

Order Code: ZT5097207S

£39.99 Inc VAT (20%)


Description

Eaton SWITCH DISCONNECTOR ON-OFF SURFACE 3PH TP IP65 25A 400V 50/6 Rotary Switches/Switch Disconnectors & CBs&Accs 52962

Specifications for Switch Disconnector On-Off Surface 3PH TP IP65 25A 400V 50/6 - 52962
  • Voltage Rating
    690V
    690 - 690V
  • Number of Switches
    1
  • Type of Control Element
    Short thumb-grip
  • Number of Poles
    3
  • Colour
    Black
  • Rated Permanent Current
    25A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome