Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Rotary Switches
Switch DsConnector Front Operated 4P Door Mounted 16A Clamps IP20
By ABB
Order Code:
ZT5009877S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rotary-switches/switch-dsconnector-front-operated-4p-door-mounted-16a-clamps-ip20/p/ZT5009877S
Add to quotation
View all Rotary Switches
Description
ABB SWTCH DSCONECTR FRONT OPERATED 4P DOOR MNTD 16A CLAMPS IP20 OT Switches (2200003) OT16FT4N2
Specifications
Specifications for Switch DsConnector Front Operated 4P Door Mounted 16A Clamps IP20
Number of Poles
4
Rated Permanent Current
16A
Voltage Rating
690V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome