Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Rotary Switches
Switch DsConnector Front Operated TP Term Bolt 1600A Kit and plast
By ABB
Order Code:
ZT5020278S
£3,099.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3099.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rotary-switches/switch-dsconnector-front-operated-tp-term-bolt-1600a-kit-and-plast/p/ZT5020278S
Add to quotation
View all Rotary Switches
Description
ABB SWTCH DSCONECTR FRONT OPERATED TP TERM BOLT 1600A KIT&PLAST OT Switches (2200003) OT1600E12P
Specifications
Specifications for Switch DsConnector Front Operated TP Term Bolt 1600A Kit and plast
Colour
Black
Number of Poles
3
Rated Permanent Current
1600A
Voltage Rating
1000V
1000 - 1000V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome