Switch DsConnector On-Off Surf 3PH TP IP65 25A 400V 50/60HZ - 38724

Order Code: ZT5097163S

£29.99 Inc VAT (20%)


Description

Eaton SWTCH DSCONECTR ON-OFF SURF 3PH TP IP65 25A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 38724

Specifications for Switch DsConnector On-Off Surf 3PH TP IP65 25A 400V 50/60HZ - 38724
  • Colour
    Black
  • Number of Poles
    3
  • Rated Permanent Current
    25A
  • Voltage Rating
    690 - 690V
    690V
  • Number of Switches
    1
  • Type of Control Element
    Short thumb-grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome