Switch DsConnector On-Off Surf 3PH TP IP65 25A 400V 50/60HZ - 41097

Order Code: ZT5096960S

£49.99 Inc VAT (20%)


Description

Eaton SWTCH DSCONECTR ON-OFF SURF 3PH TP IP65 25A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 41097

Specifications for Switch DsConnector On-Off Surf 3PH TP IP65 25A 400V 50/60HZ - 41097
  • Width
    65mm
  • Height
    65mm
  • Depth
    119mm
  • Number of Poles
    3
  • Number of Switches
    1
  • Voltage Rating
    690 - 690V
    690V
  • Rated Permanent Current
    25A
  • Colour
    Red
  • Type of Control Element
    Door coupling rotary drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome