Switch Em Stop Surface 3PH DP IP65 32A 400-415V 50/60HZ

Order Code: ZT4985032S

£69.99 Inc VAT (20%)


Description

Eaton SWITCH EM STOP SURFACE 3PH DP IP65 32A 400-415V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs T3-1-102/I2/SVB

Specifications for Switch Em Stop Surface 3PH DP IP65 32A 400-415V 50/60HZ
  • Number of Poles
    2
  • Rated Permanent Current
    32A
  • Device Construction
    Complete device in housing
  • Voltage Rating
    690V
    690 - 690V
  • Number of Switches
    1
  • Type of Control Element
    Door coupling rotary drive
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome