Switch Emerg Stop Surf 3PH TP IP65 20A 400-415V 50/60HZ

Order Code: ZT4985128S

£61.99 Inc VAT (20%)


Description

Eaton SWTCH EMERG STOP SURF 3PH TP IP65 20A 400-415V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs T0-3-15683/I1/SVB

Specifications for Switch Emerg Stop Surf 3PH TP IP65 20A 400-415V 50/60HZ
  • Type of Control Element
    Door coupling rotary drive
  • Device Construction
    Complete device in housing
  • Voltage Rating
    690V
    690 - 690V
  • Number of Poles
    3
  • Colour
    Red
  • Number of Switches
    1
  • Rated Permanent Current
    20A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome