Switch Emergency Stop Flush 3PH TP IP55 20A 380-400V 50/60HZ - 38873

Order Code: ZT5096966S

£39.99 Inc VAT (20%)


Description

Eaton SWITCH EMERGENCY STOP FLUSH 3PH TP IP55 20A 380-400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 38873

Specifications for Switch Emergency Stop Flush 3PH TP IP55 20A 380-400V 50/60HZ - 38873
  • Number of Poles
    3
  • Rated Permanent Current
    20A
  • Type of Control Element
    Door coupling rotary drive
  • Voltage Rating
    690V
    690 - 690V
  • Colour
    Red
  • Number of Switches
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome