Switch Emergency Stop Flush 3PH TP IP55 32A 400V 50/60HZ

Order Code: ZT5097113S

£62.99 Inc VAT (20%)


Description

Eaton SWITCH EMERGENCY STOP FLUSH 3PH TP IP55 32A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 81438

Specifications for Switch Emergency Stop Flush 3PH TP IP55 32A 400V 50/60HZ
  • Depth
    120mm
  • Width
    49mm
  • Height
    70mm
  • Colour
    Red
  • Type of Control Element
    Door coupling rotary drive
  • Number of Switches
    1
  • Voltage Rating
    690V
    690 - 690V
  • Rated Permanent Current
    32A
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome