Switch Emergency Stop Flush 3PH TP IP55 63A 400V 50/60HZ

Order Code: ZT5096993S

£102.99 Inc VAT (20%)


Description

Eaton SWITCH EMERGENCY STOP FLUSH 3PH TP IP55 63A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 31607

Specifications for Switch Emergency Stop Flush 3PH TP IP55 63A 400V 50/60HZ
  • Number of Switches
    1
  • Voltage Rating
    690 - 690V
    690V
  • Type of Control Element
    Door coupling rotary drive
  • Colour
    Red
  • Number of Poles
    3
  • Rated Permanent Current
    63A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome