Switch Emergency Stop Rear 3PH Tp+n IP55 32A 400V 50/60HZ

Order Code: ZT4976854S

£89.99 Inc VAT (20%)


Description

Eaton SWITCH EMERGENCY STOP REAR 3PH TP+N IP55 32A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 95825

Specifications for Switch Emergency Stop Rear 3PH Tp+n IP55 32A 400V 50/60HZ
  • Number of Switches
    1
  • Rated Permanent Current
    32A
  • Colour
    Red
  • Voltage Rating
    690 - 690V
    690V
  • Number of Poles
    4
  • Type of Control Element
    Door coupling rotary drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome